TFV-125NL 1.25 in. Brass; Foot Valve

  • Mfr # 122058
  • Zoro # G903998661
product price: 
$
65.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
122058
Zoro #
G903998661
UPC #
659647921065
Country of Origin
Taiwan, Province of China

Description

Features
  • 1-1/4 in. Brass, Foot Valve.
  • Rated At 200 PSI.
  • Spring Loaded Poppet To Insure Positive Sealing At All Times.
  • Complies With Lead Free Laws.
  • Dimension - 5.18 x 2 x 2 in.
  • Item Weight - 0.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews