34000KL 13 in. Pool Blaster Volt FX-8 Li-Battery Powered Pool & Spa Vacuum

  • Mfr # 34000KL
  • Zoro # G704155027
product price: 
$
385.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
34000KL
Zoro #
G704155027
UPC #
894331001856
Country of Origin
China

Description

Features
  • Cordless, rechargeable pool & spa vacuum
  • Totally independent from main filtration systems
  • Lightweight & easy to use
  • New lithium powered battery technology
  • New push button on/off switch
  • Up to 60 minutes of run time
  • Vacuums all types of debris, including leaves, sand & algae
  • 12 3/4" vacuum head with wheels and scrubbing brushes
  • Attaches to any standard telescopic pool pole
  • Quickly recharges in 4 hours
  • Smart charger turns from red to green when unit is fully charged
  • Includes 1 reusable all purpose filter bag for large debris
  • Includes 1 reusable xtreme micro filter bag for fine debris
  • Includes 1 head & hose attachment for shallow water cleaning
Specifications
  • Size: 13"
  • Power Rating: 500
  • Power Source: Lithium Ion Internal Battery Pack
  • Weight: 9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews