Zoro Homepage

Water Techniques F085005040PC Alkalinity Increaser - 5 lbs Pail

  • Mfr # F085005040PC

  • Zoro # G004002496


product price: $29.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F085005040PC
Zoro #
G004002496
UPC #
758293598536
Country of Origin
China

Description

Alkalinity Increaser - 5 lbs Pail

Alkalinity increaser, Sodium Bicarbonate. Low total alkalinity may result in corrosion and pH bounce. Alkalinity Increaser raises Total Alkalinity and buffers the water against changes in pH. Total alkalinity should be maintained between 100 ppm and 150 ppm. Minor affect on pH. 1.5 pounds of Alkalinity Increaser per 10,000 gallons of water will raise alkalinity 10 ppm.

Features
  • Alkalinity Increaser - 5 lbs Pail
Specifications
  • Dimension: 6.93 x 7.73 x 7.73 in.
  • Cube: 414.09
  • Weight: 5.93 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.