Zoro Homepage

All Flexible Flashing, 3"

  • Mfr # 81810

  • Zoro # G0632263


product price: $5.39
/ea
Sold in multiples of 20 for $107.80

Key Features

Product Type
Roof Flashing
Base Width
10 in
Maximum Ambient Temperature
180 Degrees F
Base Shape
Rectangular
Standards
ICC EC PMG, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81810
Zoro #
G0632263
UPC #
012181818107
Country of Origin
United States

Dimensions

Base Width
10 in
Base Height
13 1/4 in
For Maximum Pipe Size
3 in

Details

Item
13.25"H 10"W All Flexible Roof Flshng 3"
Product Type
Roof Flashing
Maximum Ambient Temperature
180 Degrees F
Base Shape
Rectangular
Standards
ICC EC PMG, UPC
UV Protected
Yes

Description

13.25 In.H 10 In.W All Flexible Roof Flshng 3 In., Base Shape Rectangular, For Maximum Pipe Size 3 in, Base Height 13 1/4 in, Base Width 10 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.