Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62 Gal. Vertical Pre-Charged Well Pressure Tank

  • Mfr # HT-62B

  • Zoro # G821888013


product price: $844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-62B
Zoro #
G821888013
UPC #
642031613172
Country of Origin
United States

Description

Factory pre-charge: 38 psi (pounds per square inch). Maximum working pressure 100 psi. Maximum operating temperature 200 F (degree Fahrenheit). Engineered to provide years of trouble-free service using cold rolled steel for a higher strength to weight ratio. Rugged stable steel base with protective plastic strip. Heavy-duty butyl rubber diaphragm and durable polyolefin liner to prevent corrosion. Waterworker tanks feature an appliance quality finish which is resistant to sunlight and harsh conditions. All tanks are completely lead free for safety. Meets NSF (National Sanitation Foundation) Standard 61 for clean safe drinking water. Blue tank.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.