Zoro Homepage

WATER WORKER HT-14HB Well Tank, 14 gal Capacity, 1 in MNPT

  • Mfr # HT-14HB

  • Zoro # G404376180


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-14HB
Zoro #
G404376180
UPC #
642031613127
Country of Origin
United States

Description

Maximum 100 psi pressure rating for residential use. Heavy diaphragm designed for extended life, locking ring, high-grade polypropylene liner, durable steel base. NSF Standard 61 listed meets FDA requirements for potable water. Maximum operating temperature is 200 deg F. Factory pre-charged to 38 psi. Made in the USA. 5 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.