Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Well Tank, 86 gal Capacity, 100 psi Working, Steel

  • Mfr # HT86B

  • Zoro # G108334509


product price: $790.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT86B
Zoro #
G108334509
UPC #
642031613189
Country of Origin
United States

Description

Maximum 100 psi pressure rating for residential use Heavy diaphragm designed for extended life, locking ring, highgrade polypropylene liner, durable steel base NSF Standard 61 listed meets FDA requirements for potable water Maximum operating temperature is 200 deg F Factory precharged to 38 psi 5 year limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.