Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95 mPH Deuce 2 Wheel Curveball Machine with Auto Ballfeeder

  • Mfr # WA319117

  • Zoro # G004045738


product price: $1,355.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA319117
Zoro #
G004045738
UPC #
661541356157
Country of Origin
China

Description

Take your game to a whole new level with the Deuce 95 MPH 2 Wheel Baseball Pitching Machine. With innovative Pivot-Head design you will be hitting outside breaking balls, inside breaking balls, and fastballs like a pro. The Deuce also includes an automatic ball feeder that holds 12 baseballs. Dual speed controls allow you to adjust each wheel independently for a variety of pitches at speeds of up to 95 MPH. Use the Deuce with the optional Xtender Home Batting Cages and you will be hitting balls anytime you want right in your own backyard.

Features
  • Pivot-Head Design
  • Dual Wheel Variable Speed Control
  • Pitches Up To 95 MPH
  • 12 Ball Automatic Feeder
  • Fully Enclosed Wheels
  • Adjustable Pitch Height
  • Tubular Steel Legs with Rubber Tips
  • Uses Standard A/C Power
Benefits
  • Pivots to pitch breaking balls and fastballs
  • Dual Wheel Speed Control adjusts for a variety of pitches
  • Automatic Feeder delivers a ball every 10 seconds
  • Fully Enclosed Wheels provide maximum safety
  • Strong Steel Legs for stability
Key Specs
  • A/C Power
  • Real Baseball and Lite-Ball Pitching Machine
Specifications
  • Speed: 95 mPH
  • Weight: 90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.