220126401NA 24 in. 50 PSI S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection

  • Mfr # 220126401NA
  • Zoro # G004050671
product price: 
$
1,348.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
220126401NA
Zoro #
G004050671
UPC #
696447303721
Country of Origin
China

Description

24 in. 50 psi S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection

The Waterco S602 24" Micron Top Mount Filter 50 psi is also called Micron S602 ECO media filter. This also operates on the basis of "depth filtration" which means that dirt is driven through the filter bed and trapped in minute spaces between the particles of filter media allowing the cleansed water to pass through the filter's laterals and exit via the filter's Multiport valve. Cleaning the filter simply requires turning the filter's Multiport lever from the "filter" position to the "backwash position, which reverses the flow of water in the filter, flushing the filter bed. Micron S602 ECO is equipped with "Fish Tail" laterals that improve its filtration and backwashing hydraulic efficiency. Fish Tail laterals provide effective coverage of the filter bed and balanced water flow, during backwashing. Micron S602 ECO's backwash time is significantly reduced, leading to a 30% savings of backwash water.

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • Made from the highest quality materials
  • Designed for durability with comfort
Specifications
  • Pressure: 50 psi
  • Filter Size: 24 in.
  • Bulkhead Connection Size: 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews