Zoro Homepage

Down Alternative Comforter - Twin - Silver

  • Mfr # 2011

  • Zoro # G606427529


product price: $20.89
/ea

Key Features

Material
100% Microfiber/Down Alternative
Width
12
Length
17
Includes
1 Comforter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011
Zoro #
G606427529
UPC #
817107021179
Country of Origin
China

Dimensions

Size
Twin
Width
12
Length
17

Details

Color
Silver
Material
100% Microfiber/Down Alternative
Item
Waterford Home Down Alternative Comforter
Includes
1 Comforter

Description

Celestial Sleeping Experience
Our Plush Siliconized Fiberfill Down Alternative Comforter provides you with a heavenly sleeping experience. Snuggle with this soft, fluffy fiber-filled cloud shaped comforter to indulge in a blissful sleep. Don't be surprised if you sleep through your alarm. Our comforter promises sweet vacation-quality slumber.
This comforter also has the characteristics similar to a duvet. The duvet fit snugly inside a duvet cover which can be removed and washed when needed. With duvet covers, you can also quickly and easily change the look of your bed and room without having to completely redecorate.
Classic Box Pattern and Piped Edges
Drift off to a peaceful sleep surrounded by the warmth of our lofty, box-stitch quilting comforter. Our classic box pattern with strong piped edges creates walls between top and bottom layers preventing polyester filling from clumping and shifting. The filling also remains evenly distributed over you, providing a uniform cloudy surface for a blissful sleep in any climate.
Piping on the seams also adds to the overall durability of the comforter. Our white down alternative comforter puff to loft more fully for a heavenly sleep experience that's second to none.
Density
Exquisite year round comfort awaits you with our Plush Siliconized Fiberfill Down Alternative Comforter. The density of the comforter is measured in GSM (grams per square meter). It is the indicator of its warmth and weight. It will keep you warm in winter and cool in summer, and best of all it fluffs incredibly. This would give you a cozy feel and the most relaxing sleep at night. Also, it lets you make your bed easily in the morning.
Hypoallergenic Barrier
Generally preferable for allergy sufferers, this comforter let you sleep comfortably at night without the worry of runny eyes or stuffy noses.
Down-alternate comforters are synthetic filled that offers hypoallergenic cover and allergy free poly fiber. Unlike goose down comforter, this manmade fiber is processed and sanitized thoroughly for the elimination of impurities like dirt, dust, and oil.
Dimensions:
- Queen Size Measures 90 inches x 90 inches
- King Size Measures 102 inches x 90 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.