Zoro Homepage

WaterHog Masterpiece Select Mat, Nutmeg 4' x 6', Cleated Backing

  • Mfr # 2653146070

  • Zoro # G6786478


product price: $138.95
/ea
Free Shipping & Returns

Key Features

Overall Width
45 in
Overall Length
68 in
Thickness
3/8"
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2653146070
Zoro #
G6786478
UPC #
96801306991
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Length
68 in
Size
45 in x 68 in
Thickness
3/8"

Details

Item
Indoor Mat
Color
Nutmeg
Weight
20 lb

Description

WaterHog Masterpiece Select mats are stain-resistant indoor mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Masterpiece Select features a tufted loop pile that produces an attractive corduroy/berber look with a parquet pattern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.