Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterHog Masterpiece Select Mat, Thunderstorm 2' x 3', Cleated Backing

  • Mfr # 2653523070

  • Zoro # G6786310


product price: $43.95
/ea

Key Features

Overall Width
22 in
Overall Length
35 in
Thickness
3/8"
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2653523070
Zoro #
G6786310
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
35 in
Size
22 in x 35 in
Thickness
3/8"

Details

Item
Indoor Mat
Color
Thunderstorm
Weight
5 lb

Description

WaterHog Masterpiece Select mats are stain-resistant indoor mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Masterpiece Select features a tufted loop pile that produces an attractive corduroy/berber look with a parquet pattern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.