Zoro Homepage

Waterhog Mat, Green, 6 ft W x 8 ft L

  • Mfr # MAT167GN

  • Zoro # G4966197


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT167GN
Zoro #
G4966197
UPC #
848109030982
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
8 ft
Size
6 ft x 8 ft

Details

Item
Waterhog Mat
Color
Green

Description

Waterhog Mat,6 In.x8ft.,Grn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.