Zoro Homepage

Waterhog Mat, Navy, 3 ft W x 12 ft L

  • Mfr # MAT157NY

  • Zoro # G4967168


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT157NY
Zoro #
G4967168
UPC #
848109030401
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
12 ft
Size
3 ft x 12 ft

Details

Item
Waterhog Mat
Color
Navy

Description

Waterhog Mat,3 In.x12ft.,Nvy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.