Zoro Homepage

Waterhog Runner, 1/2 in Thick, Gray, 4 ft W x 20 ft L

  • Mfr # MAT175MG

  • Zoro # G4965917


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
20 ft
Size
4 ft x 20 ft
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT175MG
Zoro #
G4965917
UPC #
848109031217
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
20 ft
Size
4 ft x 20 ft
Thickness
1/2 in

Details

Item
Waterhog Runner
Color
Gray

Description

Waterhog Runner,4 In.x20ft.,Grau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.