Zoro Homepage

Waterhog Runner, 1/8" Thick, Charcoal, 6 ft W x 20 ft L

  • Mfr # MAT176CH

  • Zoro # G4965865


product price: $2,112.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 ft
Overall Length
20 ft
Size
6 ft x 20 ft
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT176CH
Zoro #
G4965865
UPC #
848109031255
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Length
20 ft
Size
6 ft x 20 ft
Thickness
1/8"

Details

Item
Waterhog Runner
Color
Charcoal

Description

Waterhog Runner,6 In.x20ft.,Chrcl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.