Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterhog Runner, Red/Black, 3 ft W x 20 ft L

  • Mfr # MAT177RB

  • Zoro # G4966005


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT177RB
Zoro #
G4966005
UPC #
848109031323
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
20 ft
Size
3 ft x 20 ft

Details

Item
Waterhog Runner
Color
Red/Black

Description

Waterhog Runner,3 In.x20ft.,Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.