Antibiotic, Box, 0.9g, PK144
Mfr # WJBA-1728
Zoro # G4500641
product price: $21.19
/pk 144, $0.15/eaKey Features
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc
Size
0.03 oz
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJBA-1728
Zoro #
G4500641
UPC #
743537031443
Country of Origin
United States
Dimensions
Size
0.03 oz
Size - First Aid and Wound Care
0.03 oz
Package Length
4 1/8 in
Package Width
6 1/2 in
Details
Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
144
Industry Type
Healthcare
Package Type
BOX
Application
Antibiotics
Item - First Aid and Wound Care
Antibiotics
Unitized
Unitized
Unit Package Type
Packet
Exterior Package Type
Box
Active Ingredient
Bacitracin Zinc
Format
Ointment
Purpose
Antibiotics
Number of Units Included
144
Product Type
Topical Antibiotic
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 144, Purpose Antibiotics, Exterior Package Type Box, Product Type Topical Antibiotic, Package Length 4 1/8 in, Package Width 6 1/2 in, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.