Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antibiotic, Box, 0.9g, PK25

  • Mfr # WJTA1800

  • Zoro # G3053723


product price: $17.19
/pk 25, $0.69/ea

Key Features

Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Size
0.03 oz
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJTA1800
Zoro #
G3053723
UPC #
-
Country of Origin
United States

Dimensions

Size
0.03 oz
Size - First Aid and Wound Care
0.03 oz

Details

Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Industry Type
Healthcare
Item - First Aid and Wound Care
Antibiotics
Package Type
BOX
Application
Antibiotics
Unitized
Unitized
Unit Package Type
Packet
Active Ingredient
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Number of Units Included
25
Purpose
Antibiotics
Product Type
Topical Antibiotic
Format
Ointment
Exterior Package Type
Box

Description

Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 25, Purpose Antibiotics, Exterior Package Type Box, Product Type Topical Antibiotic, Package Quantity 25

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.