Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Care Kit, Plastic, 12 Piece

  • Mfr # 440-0/LAB

  • Zoro # G4752151


product price: $51.89
/ea

Key Features

Width
2 3/8 in
Kit Type
Bulk
Case Material
Plastic
Waterproof
No
Length
4 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-0/LAB
Zoro #
G4752151
UPC #
092265440974
Country of Origin
United States

Dimensions

Width
2 3/8 in
Length
4 9/16 in
Height
7 11/16 in
Depth
2-3/8"
Housing Depth
4 in
Housing Height
7 11/16 in
Housing Width
2 3/8 in

Details

Item
Burn Care Kit
Kit Type
Bulk
Case Material
Plastic
Waterproof
No
Color Code
No
People Served
3
Includes
(1) 3 in Conforming Gauze Roll Bandage, Sterile, (1) 3 in x 5 yd Cohesive Elastic Bandage Wrap, Latex Free, (1) 1 in x 5 yd First Aid Tape Roll, (2) M489: 4 x 4 in Burn Dressings, (1) M490: 4 x 16 in Burn Dressing, (2) Pairs of Exam Quality Gloves, (1) 4-1/2 in Nickel Plated Scissor
Color
White
Industry Type
Healthcare
Number of Components
12
Unitized
Bulk
Standards
OSHA Compliant
Application
Emergency Preparedness
Product Type
Burn Care Kit
Latex Content
Latex Free
Topical Medicinals Included
No Topical Medicinals
Color Coded
Not Color Coded
Housing Material
Plastic
ANSI Type
Not ANSI Compliant
Number of People Served
3
Number of Pockets
0
ANSI Standard Met
Not ANSI Compliant
Tools Included
Scissors
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Housing Color
White
PPE and Disposal Equipment Included
(2) Nitrile Gloves
Adhesive Bandages Included
No Adhesive Bandages
Includes Medication
No Medication Included
Wound Dressings Included
Elastic Wrap, Gauze Roll, Tape, (3) Burn Dressings
Water Resistance
Not Water Resistant

Description

Burn Care Kit, Product Type Burn Care Kit, Application Emergency Preparedness, Number of People Served 3, Number of Components 12, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Elastic Wrap, Gauze Roll, Tape, (3) Burn Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.