Zoro Homepage

Burn Care Kit, Plastic Case, 7 Components, 1-10 People Served

  • Mfr # FSK-HA.69.000

  • Zoro # G3919769


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
7
Housing Type
Case
Includes
(2) 2 in x 6 in Burn Dressings, (2) 4 in x 4 in Burn Dressings, 12 in x 16 in Facial Burn Dressing, Burn Jel(R) Dispenser Box with 25 Unit Dose Packets, Elastic Bandage, Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSK-HA.69.000
Zoro #
G3919769
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
9 1/2 in
Height
6 1/2 in
Housing Height
6 1/2 in
Housing Width
3 in

Details

Item
Burn Care Kit
Color
White
Housing Material
Plastic
Number of Components
7
Housing Type
Case
Includes
(2) 2 in x 6 in Burn Dressings, (2) 4 in x 4 in Burn Dressings, 12 in x 16 in Facial Burn Dressing, Burn Jel(R) Dispenser Box with 25 Unit Dose Packets, Elastic Bandage, Case
Number of People Served
1-10
Standards
FDA, ISO 13 485
First Aid Kit Type
Kit
Header
Burn Station
Waterproof
No
Legend Style
Text and Symbol
Features
High-Impact Polystyrene Kit Box Has Living Hinges, Strong Nylon Catches, Moisture-Resistant Cover Gasket and Fold-Down Combination Handle/Hanger, can be Wall-Mounted in Locations Where Burns can Happen
Language
English
Subject Matter
Emergency Burn Care
Includes Housing
Housing Included
Adhesive Bandages Included
Bandages
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Color Coded
Color Coded
Housing Color
White
Topical Medicinals Included
(25) Burn Gel Packets
Wound Dressings Included
(2) Burn Dressings, Elastic Bandage, Facial Burn Dressing
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant

Description

Burn Care Kit, Product Type Burn Care Kit, Number of Components 7, Adhesive Bandages Included Bandages, Wound Dressings Included (2) Burn Dressings, Elastic Bandage, Facial Burn Dressing, Topical Medicinals Included (25) Burn Gel Packets, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 3 in, Housing Type Case, Housing Height 6 1/2 in, Housing Material Plastic, Standards FDA, ISO 13 485, ANSI Standard Met Not ANSI Compliant, Water Resistance Not Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.