Zoro Homepage

Burn Care Kit, Plastic Case, Red, 12-5/8" H

  • Mfr # BKCK-HA.69.000

  • Zoro # G4427427


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Plastic
Number of Components
8
Includes
(2) 4 in x 4 in Burn Dressings, (2) 8 in x 20 in Hand Burn Dressings, 12 in x 16 in Facial Burn Dressing, (2) 3 in Roll Gauzes, Scissor, Nylon Bag with PVC Coating
Width
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKCK-HA.69.000
Zoro #
G4427427
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/8 in
Length
15 in
Height
12 5/8 in
Housing Height
12 5/8 in
Housing Width
8 1/8 in

Description

Burn Care Kit, Product Type Burn Care Kit, Number of Components 8, Adhesive Bandages Included Bandages, Wound Dressings Included (2) Burn Dressings, (2) Hand Burn Dressings, (2) Gauze Rolls, Facial Burn Dressing, Miscellaneous Kit Contents Included Bag, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 1/8 in, Tools Included Scissors, Housing Height 12 5/8 in, Housing Material Plastic, Standards FDA, ISO 13 485

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.