Zoro Homepage
This item is Discontinued.
Waterjel Burn Face Dressing, Sterile, Blu, 16" L, PK5 B1216-20.69.000

Burn Face Dressing, Sterile, Blu, 16" L, PK5 (Discontinued)

  • Mfr # B1216-20.69.000
  • Zoro # G3919778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1216-20.69.000
Zoro #
G3919778
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
12 in

Details

Standards
FDA
Sterile/Non-Sterile
Sterile
Color
Blue
Item
Burn Face Dressing
Waterproof
No
Material
Non-Woven Polyester
Package Type
Pouch

Description

Burn Face Dressing, Standards FDA, Package Type Pouch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.