Burn Gel, Box, 1/8 oz., PK25
Mfr # 600U-1
Zoro # G2943464
product price: $22.89
/pk 25, $0.92/eaKey Features
Application - First Aid and Wound Care
Burn Relief
Formula
Lidocaine
Size
0.125 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600U-1
Zoro #
G2943464
UPC #
-
Country of Origin
United States
Dimensions
Size
0.125 oz
Size - First Aid and Wound Care
0.125 oz
Details
Item
Topical Burn Gel
Application - First Aid and Wound Care
Burn Relief
Formula
Lidocaine
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Package Type
BOX
Application
Burn Relief
Industry Type
Healthcare
Item - First Aid and Wound Care
Burn Gel
Unitized
Unitized
Purpose
Burn Relief
Active Ingredient
Lidocaine
Format
Gel
Number of Units Included
25
Unit Package Type
Packets
Exterior Package Type
Box
Product Type
Topical Burn Relief
Description
Topical Burn Gel, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Lidocaine, Format Gel, Size 0.125 oz, Unit Package Type Packets, Unitized Unitized, Exterior Package Type Box, Number of Units Included 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.