Zoro Homepage

Hydrocortisone Cream, Box, 0.9g, PK25

  • Mfr # WJHY1800

  • Zoro # G3158355


product price: $11.99
/pk 25, $0.48/ea

Key Features

Application - First Aid and Wound Care
Anti-Itch
Formula
1% Hydrocortisone Acetate
Size
0.03 oz
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJHY1800
Zoro #
G3158355
UPC #
-
Country of Origin
United States

Dimensions

Size
0.03 oz
Size - First Aid and Wound Care
0.03 oz

Details

Item
Topical Anti-Itch
Application - First Aid and Wound Care
Anti-Itch
Formula
1% Hydrocortisone Acetate
Form - First Aid and Wound Care
Cream
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Package Type
BOX
Industry Type
Healthcare
Item - First Aid and Wound Care
Hydrocortisone Cream
Application
Itch Relief
Unitized
Unitized
Concentration
Hydrocortisone Acetate 1%
Number of Units Included
25
Unit Package Type
Packets
Product Type
Topical Anti-Itch
Format
Cream
Exterior Package Type
Box
Purpose
Itching
Active Ingredient
Hydrocortisone Acetate

Description

Topical Anti-Itch, Product Type Topical Anti-Itch, Purpose Itching, Format Cream, Unit Package Type Packets, Size 0.03 oz, Active Ingredient Hydrocortisone Acetate, Concentration Hydrocortisone Acetate 1 Percent, Number of Units Included 25, Unitized Unitized, Exterior Package Type Box, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.