Zoro Homepage

Waterless Urinal, Wall Mount

  • Mfr # 2003

  • Zoro # G5172465


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Waterless Kalahari
Urinal Mounting Style
Wall
ADA Compliance
No
Flush Handle
Not Included
Type
Waterless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003
Zoro #
G5172465
UPC #
814265000152
Country of Origin
Mexico

Dimensions

Height (In.)
28
Width (In.)
18
Depth (In.)
10
Manufacturers Warranty Length
3 yr Limited
Depth
14 in
Overall Width
18 in
Overall Height
29 in

Details

Brand and Series
Waterless Kalahari
Urinal Mounting Style
Wall
ADA Compliance
No
Flush Handle
Not Included
Type
Waterless
Color/Finish
White
Standards
ASME A112.19.19, IAPMO ANSI z124.9
Cartridges Required
Yes
Mounting Style
Wall
Includes
Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection (In.)
2
Item
Waterless Urinal
Material of Construction
HPC, Fiberglass
Green Certification or Other Recognition
WaterSense Certified
Flushing Method
Waterless
Color
White
Series
Kalahari
Product Type
Gravity Urinal
ADA Compliant
Not ADA Compliant

Description

Waterless Urinal

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.