Zoro Homepage

Waterless Urinal, Wall Mount

  • Mfr # 2104

  • Zoro # G5068454


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Waterless Baja
Urinal Mounting Style
Wall
ADA Compliance
Yes
Flush Handle
Not Included
Material of Construction
Vitreous China , Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104
Zoro #
G5068454
UPC #
814265000329
Country of Origin
Mexico

Dimensions

Height (In.)
24
Depth (In.)
14-1/2
Width (In.)
14
Manufacturers Warranty Length
3 yr Limited
Depth
14 in
Overall Width
16 in
Overall Height
21 in

Details

Brand and Series
Waterless Baja
Urinal Mounting Style
Wall
ADA Compliance
Yes
Flush Handle
Not Included
Material of Construction
Vitreous China , Ceramic
Cartridges Required
Yes
Green Certification or Other Recognition
WaterSense Certified
Item
Waterless Urinal
Connection (In.)
2
Color/Finish
White
Includes
Mounting Hardware
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Standards
ASME A112.19.19, IAPMO ANSI z124.9
Mounting Style
Wall
Type
Waterless
Flushing Method
Waterless
Color
White
Series
Baja
Product Type
Gravity Urinal
ADA Compliant
ADA Compliant

Description

Waterless Urinal

Restrictions

This item has been restricted from sale in the following states: MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.