Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PermaLiner Epoxy Resin Part B Curing Agent Warm Weather

  • Mfr # PL23108

  • Zoro # G710022054


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL23108
Zoro #
G710022054
UPC #
850015050121
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Epoxy Adhesive

Description

Perma-Liner Industries PLI is the leading manufacturer and supplier of trenchless pipeline rehabilitation equipment and materials in North America. Since 1999 PLI has developed systems to rehabilitate existing sewer systems without excavation Our experience in the CIPP Cure-In-Place-Pipe industry has allowed Perma-Liner to design, patent, and manufacture state of the art technology. No digging up floors, landscaping, driveways and walks, or tearing up walls. Epoxy Resin Part B is a moderately reactive curing agent for epoxy resins. It can be used as a sole curing agent or as a co-curing agent for applications requiring moderate cure speed. Advantages are low viscosity, rapid cure, and water insensitive.Perma-liner epoxy resin part B curing agent for warm weatherFor use in ambient temperatures between 50 Deg to 70 Deg To be combined with perma-liner epoxy resin part ATemperature rated to 120 Deg Pot life of 16-minutes at 77 DegFTested and compliant with NSF/ANSI 14Sold in 44 lbs. buckets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.