Shop WATERLOCK
See all product information
Create Account
DIY 5" Aluminum/SS Gutter Guard, High Gloss White, 1ft Sample
- Mfr # WD-5KS-001-WHT
- Zoro # G023303024
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Material
Aluminum with Stainless Steel Mesh
For Use With
5 in K-Style and Box Gutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD-5KS-001-WHT
- Zoro #
- G023303024
- UPC #
- 810200697500
- Country of Origin
- United States
- Material
- Aluminum with Stainless Steel Mesh
- For Use With
- 5 in K-Style and Box Gutters
- Color
- High Gloss White
- Item
- Gutter Guard
Dimensions
- Opening Size
- 5 in
- Length
- 1 ft
Description
Waterlock DIY brings professional-grade gutter protection to the homeowner. Manufactured from 0.019 in aluminum and stainless steel 304 micromesh, this top-mount system delivers reliable performance with a straightforward install. The fine mesh filters out leaves, pine needles, shingle grit, pollen, seeds, and pests while regulating heavy downpours to prevent overflow. Proprietary Z-Bend Technology mechanically locks the micromesh into the aluminum frame with no adhesives or sealants, creating a permanent, secure bond that won't loosen over time. Front-edge fastening plus a hidden-hanger-compatible rear lock delivers a stable gutter cover without roof or shingle disturbance, protecting your roof warranty. Each 4-foot section includes color-matched zip screws for fast, hassle-free installation. - Available in 5" and 6" sizes to fit K-style and box gutters. Works with metal, flat, or shingle roofs. Not compatible with half-round gutters. - Available in White, Black, Royal Brown, and Mill Finish to complement any gutter system. - Z-bend pressing technology permanently locks the stainless steel micromesh into the aluminum frame for lasting durability. A built-in 0.5 in micromesh overhang on each panel creates seamless section-to-section coverage with no gaps. - Easy-to-handle 4-foot sections secure with 3-4 color-matched zip screws along the front edge only. No shingle lifting or roof modification required.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.