Shop WATERLOCK
See all product information
Create Account
Goldguard 5" K-Style & Box Gutters Aluminum/SS Gutter Guard, Dark Bronze, 1ft Sample
- Mfr # WG-5KS-001-DBZ
- Zoro # G023368832
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
For Use With
5 in K-Style and Box Gutters
Material
Aluminum with Stainless Steel Micromesh
Length
1 ft
Opening Size
5 in
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG-5KS-001-DBZ
- Zoro #
- G023368832
- UPC #
- 810200695506
- Country of Origin
- United States
- For Use With
- 5 in K-Style and Box Gutters
- Material
- Aluminum with Stainless Steel Micromesh
- Color
- Dark Bronze
- Item
- Gutter Guard
Dimensions
- Length
- 1 ft
- Opening Size
- 5 in
Description
Waterlock Micromesh Goldguard is engineered around a channeled T-Design flow path that captures and directs water into the gutter, even during heavy runoff. Manufactured from 0.027 in aluminum and stainless steel 304 micromesh, Goldguard combines fine-debris filtration with high-volume intake capacity. The reinforced double-banded front edge keeps the cover rigid under load while the channel geometry guides water efficiently into the gutter trough. Unlike systems that tuck under shingles, Goldguard mounts directly on top of the gutter with no roof or shingle contact, helping preserve your roof warranty conditions during installation. The back edge sits flush against the fascia while the front drip edge aligns with the gutter lip. Fasten with just 3 to 4 screws per section and you're done. - Available in 5 in and 6 in sizes to fit K-Style and box gutters. Works with metal, flat, or shingle roofs. Not compatible with half-round gutters. - The channeled T-Design flow path captures water and directs it into the gutter trough, maintaining high-volume intake even during heavy downpours. - Z-bend pressing technology permanently locks the stainless steel micromesh into the aluminum frame for lasting durability. A built-in 0.5 in micromesh overhang on each panel creates seamless section-to-section coverage with no gaps. - Mounts directly on top of the gutter with no shingle lifting, removal, or roof contact. The back edge sits flush against the fascia for a clean, low-profile fit. - Each 5-foot section comes with pre-drilled holes and color-matched zip screws for fast, hassle-free installation. Choose from 15 colors for a perfect gutter match.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.