Shop WATERLOCK
See all product information
Create Account
Micromesh 5" K-Style & Box Gutters Aluminum/SS Gutter Guard, Scotch Red, 100ft
- Mfr # WM-5KS-100-SCR
- Zoro # G023368917
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum with Stainless Steel Micromesh
For Use With
5 in K-Style and Box Gutters
Color
Scotch Red
Opening Size
5 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-5KS-100-SCR
- Zoro #
- G023368917
- UPC #
- 810200691256
- Country of Origin
- United States
- Material
- Aluminum with Stainless Steel Micromesh
- For Use With
- 5 in K-Style and Box Gutters
- Color
- Scotch Red
- Item
- Gutter Guard
Dimensions
- Opening Size
- 5 in
- Length
- 100 ft
Description
Waterlock Micromesh brings American craftsmanship to gutter protection. Designed and manufactured using 0.027 in aluminum and stainless steel 304 micromesh, every component is engineered to perform. The double-banded, no-sharp-edge profile rests on top of your gutter without contacting your roof or shingles, eliminating any risk of damage or warranty issues. A curved front drip edge wicks water away from the fascia while the fine mesh filters out leaves, pine needles, shingle grit, pollen, seeds, and pests. Smaller openings regulate heavy downpours to prevent overflow, keeping water flowing in extreme conditions. - Available in 5" and 6" sizes for K-style and box gutters. Also available in 6" for half round gutters. Works with metal, flat, or shingle roofs. - Choose from 15 colors for perfect gutter matching. - Our proprietary pressing process permanently bonds the micromesh to the aluminum frame for lasting durability, and a 0.5 in overhang on each panel creates seamless section-to-section coverage. - Each 5-foot section comes with pre-drilled holes and color-matched zip screws for fast, hassle-free installation. - Secure with 3 to 4 zip screws along the front edge. Optional back-edge fasteners increase pitch or add strength for heavy snow and ice.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.