Micromesh 5" K-Style & Box Gutters Copper Frame & Brass Mesh Gutter Guard, 5ft
- Mfr # WM-5KS-005-CU
- Zoro # G823368964
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Length
5 ft
Opening Size
5 in
Material
Copper with Brass Mesh
For Use With
5 in K-Style and Box Gutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-5KS-005-CU
- Zoro #
- G823368964
- UPC #
- 810200697845
- Country of Origin
- United States
- Color
- Copper
- Material
- Copper with Brass Mesh
- For Use With
- 5 in K-Style and Box Gutters
- Item
- Gutter Guard
Dimensions
- Length
- 5 ft
- Opening Size
- 5 in
Description
Waterlock Copper Micromesh is 100% manufactured from 16 oz copper, with copper zip screws included. It fits on top of your gutter and features a double-banded design for easy installation - no sharp edges, and no risk of roof or shingle damage because it doesn't touch them. The drip edge is curved to wick water away from the front face of the gutter. Our innovative pressing technology securely locks brass micromesh into the copper frame for a bond built to last. Each section includes a 0.5 in micromesh overhang that overlaps the next for seamless coverage. Waterlock products won't rust or degrade over time, and can withstand harsh weather. Micromesh controls and slows heavy downpours for no overflow. Designed and manufactured in New Jersey, Waterlock Micromesh can withstand heavy snowfall without buckling. - Fits 5" and 6" residential or commercial K-Style and box gutters. Works with metal, flat, or shingle roofs. Not compatible with half round gutters. - Manufactured from 16 oz copper with brass micromesh. - Z-Bend Technology locks the mesh into the guard with a precision Z-shaped fold - no sealant, no adhesive. A 0.5 in overhang on each panel creates seamless section-to-section coverage. - Each 5-foot section comes with pre-drilled holes and copper screws for fast, hassle-free installation. Secure with 3 to 4 screws along the front edge. - Optional back-edge screws can increase pitch or add strength for heavy snow and ice conditions.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.