Shop WATERLOCK
See all product information
Create Account
Micromesh 6" Half Round Aluminum/SS Gutter Guard, Light Gray, 35ft
- Mfr # WM-6HR-035-LGR
- Zoro # G023369204
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
For Use With
6 in Half-Round Gutter
Material
Aluminum with Stainless Steel Micromesh
Color
Light Gray
Length
35 ft
Opening Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM-6HR-035-LGR
- Zoro #
- G023369204
- UPC #
- 810200694912
- Country of Origin
- United States
Dimensions
- Length
- 35 ft
- Opening Size
- 6 in
Details
- For Use With
- 6 in Half-Round Gutter
- Material
- Aluminum with Stainless Steel Micromesh
- Color
- Light Gray
- Item
- Gutter Guard
Description
Waterlock Micromesh brings American craftsmanship to gutter protection. Designed and manufactured using 0.027 in aluminum and stainless steel 304 micromesh, every component is engineered to perform. The double-banded, no-sharp-edge profile rests on top of your gutter without contacting your roof or shingles, eliminating any risk of damage or warranty issues. A curved front drip edge wicks water away from the fascia while the fine mesh filters out leaves, pine needles, shingle grit, pollen, seeds, and pests. Smaller openings regulate heavy downpours to prevent overflow, keeping water flowing in extreme conditions. - Available in two widths to fit 5 in and 6 in half-round gutters. Works with metal, flat, or shingle roofs. - Choose from 15 colors for perfect gutter matching. - Our proprietary pressing process permanently bonds the micromesh to the aluminum frame for lasting durability, and a 0.5 in overhang on each panel creates seamless section-to-section coverage. - Each 5-foot section comes with pre-drilled holes and color-matched zip screws for fast, hassle-free installation. - Secure with 3 to 4 zip screws along the front edge. Optional back-edge fasteners increase pitch or add strength for heavy snow and ice.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.