Shop WATERLOCK
See all product information
Create Account
Micromesh Flat Aluminum/SS Gutter Guard, Forest Green, 1ft Sample
- Mfr # WM-FLT-001-FGR
- Zoro # G023368894
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Material
Aluminum with Stainless Steel Micromesh
For Use With
All Gutter Types
Opening Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-FLT-001-FGR
- Zoro #
- G023368894
- UPC #
- 810200692628
- Country of Origin
- United States
- Material
- Aluminum with Stainless Steel Micromesh
- For Use With
- All Gutter Types
- Color
- Forest Green
- Item
- Gutter Guard
Dimensions
- Length
- 1 ft
- Opening Size
- Universal
Description
Waterlock Micromesh Flat brings American craftsmanship to gutter protection. Designed and manufactured using 0.027 in aluminum and stainless steel 304 micromesh, every component is engineered to perform. The flat, low-profile design slides under the first layer of shingles and follows the natural pitch of your roof, helping prevent leaves and debris from collecting at the shingle edge. A curved front drip edge wicks water away from the fascia while the fine mesh filters out leaves, pine needles, shingle grit, pollen, seeds, and pests. Smaller openings regulate heavy downpours to prevent overflow, keeping water flowing in extreme conditions. Won't corrode, rust, or degrade over time, and is - Compatible with 5 in, 6 in, and 7 in K-Style, box, and half-round gutters. Works with flat and shingle roofs with a pitch of 30 degrees or less. - Choose from 15 colors for a perfect gutter match. Manufactured from 0.027" aluminum and stainless steel 304 micromesh. - Z-bend pressing technology permanently locks the stainless steel micromesh into the aluminum frame for lasting durability, and a 0.5 in overhang on each panel creates seamless section-to-section coverage with no gaps. - Flat, low-profile design slides under the first row of shingles and follows the natural roof pitch. The curved front drip edge wicks water away from the fascia. - Each 5-foot section comes with pre-drilled holes and color-matched zip screws for fast, hassle-free installation. Secure with just 3 to 4 screws along the front drip edge.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.