Pro Aluminum Gutter Guard, Dark Gray, 50ft
- Mfr # WP-5KS-050-DGR
- Zoro # G023368719
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Opening Size
Universal
Material
Aluminum
For Use With
All Gutter Types
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-5KS-050-DGR
- Zoro #
- G023368719
- UPC #
- 810200695131
- Country of Origin
- United States
- Material
- Aluminum
- Color
- Dark Gray
- For Use With
- All Gutter Types
- Item
- Gutter Guard
Dimensions
- Opening Size
- Universal
- Length
- 50 ft
Description
Waterlock Pro is a professional-tier gutter guard system, manufactured from durable 0.027 in painted aluminum. Its flat, low-profile design slides under the first row of shingles and fastens along the front drip edge with just 3-4 color-matched zip screws per 5-foot section, making installation fast and straightforward. Instead of traditional mesh, Waterlock Pro features a louvered intake design with precision 0.7 mm openings that block leaves, pine needles, seeds, pests, and birds, while 6.7 mm underside intake ports capture high-volume runoff and channel it directly into the gutter during heavy downpours. Double-rib reinforcement along the front and back edges eliminate sharp edges for safer handling. A built-in overlapping strip between sections ensures seamless coverage with no gaps. Compatible with 5", 6", and 7" K-Style, box, and half-round gutter systems, Waterlock Pro works on metal, flat, and shingle roofs. Designed to withstand extreme weather without corroding, rusting, or degrading, Waterlock Pro is - Compatible with 5", 6", and 7" K-Style, box, and half-round gutters on metal, flat, or shingle roofs. Color-matched screws included. - Flat, low-profile design slides under the first shingle and fastens with just 3-4 zip screws per 5-foot section. Built-in overlapping strips ensure seamless, gap-free coverage. - Manufactured from thick 0.027" painted aluminum with double-banded edges for safer handling. Won't corrode, rust, or degrade over time. - Precision louvers with 0.7 mm openings block leaves, seeds, pests, and birds. Bottom 6.7 mm intake ports capture high-volume runoff during heavy downpours.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.