Standard 5" Aluminum Gutter Guard, High Gloss White, 76ft
- Mfr # WS-5KS-076-WHT
- Zoro # G023368788
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Opening Size
5 in
For Use With
5 in K-Style and Box Gutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-5KS-076-WHT
- Zoro #
- G023368788
- UPC #
- 810200697128
- Country of Origin
- United States
- Material
- Aluminum
- Color
- High Gloss White
- For Use With
- 5 in K-Style and Box Gutters
- Item
- Gutter Guard
Dimensions
- Opening Size
- 5 in
- Length
- 76 ft
Description
Waterlock Standard brings reliable, gutter protection at an accessible price point. Manufactured from 0.019" aluminum, each panel features a uniform 4 mm perforated hole pattern engineered to block leaves, twigs, needles, seeds, pests, and birds while distributing water intake across the full surface to reduce overflow during heavy rain. Reinforced rib geometry keeps each panel flat and rigid over time. Each 4-foot section mounts directly to the top of your gutter and fastens with just 3-4 color-matched screws along the front edge. No shingle lifting or roof modification required, so your roof warranty stays intact. Built-in overlapping strips between sections ensure seamless, gap-free coverage, and optional back-edge screws can be added for extra strength in snow and ice conditions. - Available in 5" and 6" sizes to fit K-style and box gutters. Compatible with metal, flat, or shingle roofs. Not compatible with half-round gutters. - Uniform 4 mm perforated hole pattern blocks leaves, twigs, pine needles, seeds, pests, and birds while distributing water intake to reduce overflow. - Reinforced rib geometry increases panel stiffness, keeping the cover flat and stable over time. Built-in overlapping strips provide seamless, gap-free coverage. - Available in White, Black, Royal Brown, and Mill Finish to match your gutter system. - Easy-to-handle 4-foot sections with predrilled holes fasten with 3-4 color-matched screws along the front edge only.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.