Waterloo Chest, 5 Drawer, 26", Black; Waterloo Series 5-Drawer Chest In Black Finish, 5 Drawer, Red (Discontinued)
- Mfr # WCH-265BK
- Zoro # G7108608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCH-265BK
Zoro #
G7108608
UPC #
721615200103
Country of Origin
United States
Dimensions
Width
26"
Depth
16"
Height
19.75"
Details
Item
Chest,5 Drawer,26",Black; Waterloo Series 5-Drawer Chest In Black Finish
Number of Drawers
5
Color
Red
Material
Steel
Features
Finish
Black Finish
Locking System
Tubular Keyed
Configuration
(2) 22.38" W x 14.63" D x 2.88" H; (3) 22.38" W x 14.63" D x 3.13" H
Drawer Slides
Ball Bearing
Storage Capacity
1,909 sq. in.
Load Rating
85 lb.
Series
Waterloo
Description
Chest,5 Drawer,26 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.