Zoro Homepage
This item is Discontinued.
Waterloo Professional Rolling Cabinet, 11 Drawer, Red, Steel, 41" W x 18" D x 42-1/2" H PCA-4111RD

Professional Rolling Cabinet, 11 Drawer, Red, Steel, 41" W x 18" D x 42-1/2" H (Discontinued)

  • Mfr # PCA-4111RD
  • Zoro # G2183417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA-4111RD
Zoro #
G2183417
UPC #
721615201094
Country of Origin
Unknown

Dimensions

Width
41"
Depth
18"
Height
42-1/2"
Caster Size
6" x 2"

Description

Rolling Cabinet, Professional Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 1/2 in, Number of Drawers 11, Red, Drawer Color Red, Drawer Capacity 110 lb., Ball Bearing, Full Extension Drawer Slides, E-Coat Finish, Storage Capacity 15,315 cu. in., Load Rating 3500 lb., Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Body:0.045, Drawers: 0.033 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type (2) Swivel, (2) Locking, Internal Keyed Tubular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.