This item is Discontinued.

Waterloo Waterloo Top Chest, 6 Drawer, Red, Steel, 26" W x 12" D x 15-5/16" H WCH-266RD

Waterloo Top Chest, 6 Drawer, Red, Steel, 26" W x 12" D x 15-5/16" H (Discontinued)

  • Mfr # WCH-266RD
  • Zoro # G0185705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCH-266RD
Zoro #
G0185705
UPC #
721615207843
Country of Origin
Unknown

Dimensions

Width
26"
Depth
12"
Height
15-5/16"

Details

Item
Top Chest
Number of Drawers
6
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Full Width Drawers
Number of Handles
2
Finish
E-Coat
Drawer Slides
Ball Bearing
Drawer Capacity
85 lb.
Handle Design
Recessed Side
Storage Capacity
3,292 cu. in.
Locking System
Tubular Key Lock
For Use With
26 in Wide Roller Cabinets
Configuration
6-3/4" W Center Bank: (3) 10-3/4" D x 2" H, (2) 10-3/4" D x 2" H, 10-3/4" D x 3-1/3" H
Gauge
18 to 20
Tool Storage Type Included
Top Tool Chest
Load Rating
600 lb
Tool Box Duty Rating
Standard Duty
Series
Waterloo
Drawer Color
Red

Description

Top Chest, Drawer Color Red, Features Full Width Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 6, Number of Handles 2, Series Waterloo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.