Zoro Homepage

Replaceable Tip IRROMETERS

  • Mfr # 206SR

  • Zoro # G002702336


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.3
Overall Length
6"
Outside Diameter
0.844
Length
12
Overall Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206SR
Zoro #
G002702336
UPC #
853699005050
Country of Origin
United States

Dimensions

Overall Height
2.3
Overall Length
6"
Outside Diameter
0.844
Length
12
Overall Width
5.5

Description

Ensure the accuracy of your soil moisture status with IRROMETER ceramic replacement tips. Make informed irrigation scheduling decisions to improve quality and yield. IRROMETER also helps reduce the cost of water, fertilizer, labor and energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.