Zoro Homepage

Replaceable Tip IRROMETERS

  • Mfr # 3MLF7

  • Zoro # G402702400


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Length
42.25
Overall Height
5
Overall Width
5
Overall Length
36"
Outside Diameter
1.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MLF7
Zoro #
G402702400
UPC #
853699005098
Country of Origin
United States

Dimensions

Length
42.25
Overall Height
5
Overall Width
5
Overall Length
36"
Outside Diameter
1.36

Description

Ensure the accuracy of your soil moisture status with IRROMETER ceramic replacement tips. Make informed irrigation scheduling decisions to improve quality and yield. IRROMETER also helps reduce the cost of water, fertilizer, labor and energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.