Zoro Homepage

Water Pik 129401 1.8 GPM Chrome 5 Setting Fixed Mount Shower Head

  • Mfr # 129401

  • Zoro # G003784461


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129401
Zoro #
G003784461
UPC #
073950252911
Country of Origin
United States

Description

Features
  • Fashion metal face
  • 3-1/2" round shower head
  • Easy clean nozzles
  • Removable flow regulator
  • Spray modes include, full body coverage, strong pulsating massage, light massage, misting, full body, massage combination
  • Lifetime N/A
Specifications
  • Finish: Chrome
  • Country of Origin: USA
  • Flow Rate: 1.8 GPM
  • Weight: 1.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.