Zoro Homepage

Water Pik 4020640 2 GPM 4 Settings Showerhead

  • Mfr # 4020640

  • Zoro # G103896576


product price: $69.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020640
Zoro #
G103896576
UPC #
073950251181
Country of Origin
United States

Description

2 GPM 4 Settings Showerhead

The hand held power spray+ original shower massage shower head delivers a high-performance shower experience with four unique and refreshing spray settings. Escape the day's tensions as the powerful and pulsating massage invigorates your entire body or relax under the gentler, slow massage.

Features
  • Flow rate 2.0 GPM
  • 3.25 inch diameter head
  • Hand shower with 5 feet hose
  • Advanced OptiFlow Technology
  • Shower head with 4 spray functions
  • White color
  • Easy to install
Specifications
  • Finish: White
  • Country of Origin: United States
  • ADA Compliant: No
  • Assembled Height: 4.2 in.
  • Assembled Length: 12.7 in.
  • Connection Size: 1/2 in.
  • Flow Rate: 2 GPM
  • Material: Plastic
  • Number of Spray Settings: 4 Settings
  • Showerhead Face Diameter: 3.25 in.
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.