Zoro Homepage

4.0 Gallon Water Tank

  • Mfr # SC1000

  • Zoro # G614545314


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 gallon
Color
Black
Material
Roto-Molded BPA-Free Food Grade Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1000
Zoro #
G614545314
UPC #
33255997931
Country of Origin
China

Details

Capacity
4 gallon
Color
Black
Material
Roto-Molded BPA-Free Food Grade Plastic

Description

Take pressurized water wherever you need it with the 4 Gallon Day Tank. The 4 Gallon Day Tank provides an on-the-go water solution whenever you need to clean, rinse, refresh, or just water something down. Add pressure as you fill it with a standard garden hose, or use the optional Pump Cap to pump it up while on the road. You can even connect a bike pump, or air compressor to the included Schraeder valve to add up to 40 psi.


  • • Multiple pressurizing options: garden hose, bike pump, or air compressor
  • • Off-road ready with easy mounting options
  • • Quick fill large cap; add ice for cool rinses
  • • UV-Protected for anti-fade protection
  • • Extended spray with 8-foot hose and multi-pattern nozzle
  • • Perfect for washing off after any outdoor activity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.