Zoro Homepage

Linkage Bracket

  • Mfr # WK9100

  • Zoro # G614546960


product price: $49.99
/ea
Sold in multiples of 10 for $499.90

Key Features

Color
Black
Material
Steel
Includes
Linkage Bracket
For Use With
Mounts / Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK9100
Zoro #
G614546960
UPC #
850045222062
Country of Origin
China

Details

Color
Black
Material
Steel
Includes
Linkage Bracket
For Use With
Mounts / Brackets

Description

WATERPORT : Linkage Bracket


  • • Mount your 8 Gallon Weekender Tank to your cross bar rack system. Add this hardware to the mounts that come with the 8 Gallon Weekender Tank to tie it down to your cross bars. With a length of 6" the Linkage bracket can be attached to any bar up to 5.5".

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.