Zoro Homepage

Pump Cap

  • Mfr # WX2000

  • Zoro # G414545309


product price: $34.99
/ea
Sold in multiples of 10 for $349.90

Key Features

Height
4 in
Width
9.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX2000
Zoro #
G414545309
UPC #
650003988623
Country of Origin
China

Dimensions

Height
4 in
Width
9.5 in

Details

Color
Black

Description

WATERPORT : Pump Cap


  • • It's very easy to fill your WaterPORT with your garden hose. It fills quickly and gets to the correct P.S.I. automatically. But sometimes you aren't at home! Sure, you can re-pressurize your tank with a bike pump, but what if you don't want to carry one round?

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.