Zoro Homepage

Soap Holder

  • Mfr # WX2100

  • Zoro # G814546944


product price: $24.99
/ea
Sold in multiples of 10 for $249.90

Key Features

Width
1 in
Length
2 in
Color
Black
Includes
Soap Holder
For Use With
Hose Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX2100
Zoro #
G814546944
UPC #
850045222253
Country of Origin
China

Dimensions

Width
1 in
Length
2 in

Details

Color
Black
Includes
Soap Holder
For Use With
Hose Accessories

Description

WATERPORT : Soap Holder


  • • Meet WaterPORT's newest attachment, the Soap Holder. Our engineered stainless-steel L-bracket allows you to carry most sizes of soap bottles wherever your 4 Gallon Day Tank or 2 Gallon GoSpout may take you. Simply set the soap bottle on the foot of the L-bracket and securely fasten it using the included Velcro strap.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.