35 Gallon Blue Horizontal Utility Tank
- Mfr # WW-35 GALBLU DS
- Zoro # G922918169
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Height (In.)
22-1/2
Width (In.)
20-1/4
Length (In.)
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WW-35 GALBLU DS
- Zoro #
- G922918169
- UPC #
- 818755016579
- Country of Origin
- United States
Dimensions
- Height (In.)
- 22-1/2
- Width (In.)
- 20-1/4
- Length (In.)
- 30 in
Details
- Color
- Blue
Description
Prepare for any disaster or emergency with a clean, safe supply of drinking water. With our 35-gallon horizontal utility tank, you and your family will have peace of mind and a safe source of potable water. Our durable, High-Density Polyethylene tanks are UV-resistant to prevent bacteria build-up, have a small footprint for convenient storage, and are easily accessible with our front-and-center utility valves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.