Shop WATERPUR
See all product information
Create Account
Replacement Filter
Mfr # CCI-10-CA
Zoro # G616559869
product price:Â $39.99
/eaKey Features
Color
White
Length
10 in
Material
Plastic
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CCI-10-CA
Zoro #
G616559869
UPC #
196852265541
Country of Origin
United States
Dimensions
Length
10 in
Overall Depth
3 in
Details
Color
White
Material
Plastic
Description
CCI-10-CA is a WQA Gold Seal Certified Product. Replacement filer for CCI-10-CLW. Rated for 10,000 gallons chlorine reduction for 1 year. Reduces volatile organic compounds. Reduces sand, fine sediment and rust particles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.