Zoro Homepage

Well Measurement Tape

  • Mfr # WS2-PE-100 ft-closed

  • Zoro # G810764779


product price: $859.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Imperial
Cable Length
100 ft
Power Source
AA Batteries
Overall Depth
4 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2-PE-100 ft-closed
Zoro #
G810764779
UPC #
-
Country of Origin
Canada

Dimensions

Cable Length
100 ft
Overall Depth
4 in
Overall Width
11 in
Maximum Depth to Water
100 ft
Overall Height
13 in
Manufacturer Warranty Length
1 yr

Details

Item
Well Measurement Tape
System of Measurement
Imperial
Power Source
AA Batteries
Includes Level Indicator
Alarm, Buzzer, Light
Product Type
Well Measurement Tape
Measurement Increments
1/8 in

Description

Well Measurement Tape, Cable Length 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.